Arlington FSC3227R Switch/Outlet Box, 1-Gang, 2-3/4" Deep, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FSC3227R
  • Rexel Part Number:

    10951
  • UPC:

    018997125255

3-1/4" Round, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 2-3/4". Cubic Inches: 17.6". Includes: Ears, Wing Brackets, Clamps.

$ 493.29 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FSC3227R

Rexel Part # 10951

UPC 018997125255

UNSPSC 39121316

Cubic Inches 17.6 in

Material Non-Metallic

Mounting Old Work

Product Depth 2 3/4 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch