Cantex EZ14SO Switch/Outlet Box, 1-Gang, Depth: 2-7/8", Brackets, Non-Metallic

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    EZ14SO
  • Rexel Part Number:

    227560
  • UPC:

    088700019843

1-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 2-7/8". Cubic Inches: 14". Includes: Wing Brackets.

$ 552.22 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # EZ14SO

Rexel Part # 227560

UPC 088700019843

UNSPSC 39121308

Cubic Inches 14 in

Gangs 1

Material Non-Metallic

Mounting Old Work

Product Depth 2 7/8 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch