Cantex EZ25DO Switch/Outlet Box, 2-Gang, Depth: 2-3/4", Brackets, Non-Metallic

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    EZ25DO
  • Rexel Part Number:

    249555
  • UPC:

    08870001991

Switch/Outlet Box, 1-Gang, Depth: 2-3/4 Inch, Cubic Inches: 25, Clamps, Ear Brackets, Non-Metallic

$ 1,038.42 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # EZ25DO

Rexel Part # 249555

UPC 08870001991

UNSPSC 39121308

Cubic Inches 25 in

Gangs 1

Material Non-Metallic

Mounting Old Work

Product Depth 2 3/4 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch