Pass & Seymour S3-52-W Switch/Outlet Box, 3-Gang, Depth: 3", Old Work, Non-Metallic

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    S3-52-W
  • Rexel Part Number:

    104952
  • UPC:

    785007179149

3-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3.0", Cubic Inches: 52", Swing-Bracket for Mounting Adjusts from 1-1/4 Inch to 1/8 Inch, 2 Auto/Clamps Each.

$ 7.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # S3-52-W

Rexel Part # 104952

UPC 785007179149

UNSPSC 39121308

Cubic Inches 52 in

Gangs 3

Material Non-Metallic

Mounting Old Work

Product Depth 3 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch