Bowers 114-OW Switch/Outlet Box, 1-Gang, Depth: 3", Ear Brackets, Non-Metallic

  • Mfr/Brand Name:

    Bowers
  • Mfr Number:

    114-OW
  • Rexel Part Number:

    15320
  • UPC:

    781720085187

Switch/Outlet Box, 1-Gang, Depth: 3 Inch, Cubic Inches: 14, Swing Ear Brackets, Non-Metallic

$ 539.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bowers

Mfr Part # 114-OW

Rexel Part # 15320

UPC 781720085187

UNSPSC 39121308

Cubic Inches 14 in

Gangs 1

Material Non-Metallic

Mounting Old Work

Product Depth 3 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch