Thomas & Betts 6020-402 Switch/Outlet Box, 1-Gang, Depth: 1-3/4", Old Work, Non-Metallic

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    6020-402
  • Rexel Part Number:

    16268
  • UPC:

    786358520109

1-Gang, Old Work, Switch/Outlet Box, Phenolic, Depth: 1-3/4". Cubic Inches: 8". Includes: Ears, Wing Brackets.

$ 396.71 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 6020-402

Rexel Part # 16268

UPC 786358520109

UNSPSC 39121308

Cubic Inches 8 in

Gangs 1

Material Phenolic

Mounting Old Work

Product Depth 1 3/4 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch