Thomas & Betts 6062-4-UB Switch/Outlet Box, 2-Gang, Depth: 2-1/2"

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    6062-4-UB
  • Rexel Part Number:

    16517
  • UPC:

    786358522424

2-Gang, Old Work, Switch/Outlet Box, Phenolic, Depth: 2-1/2". Cubic Inches: 25". Includes: Clamps, Swing Brackets. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.

$ 819.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 6062-4-UB

Rexel Part # 16517

UPC 786358522424

UNSPSC 39121308

Cubic Inches 25 in

Gangs 2

Material Phenolic

Mounting Old Work

Product Depth 2 1/2 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch