Thomas & Betts 7010-8 Switch/Outlet Box, 1-Gang, Depth: 2-11/16", Bracket, Non-Metallic

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    7010-8
  • Rexel Part Number:

    16134
  • UPC:

    786358523704

1-Gang, Old Work, Switch/Outlet Box, Phenolic, Depth: 2-11/16". Cubic Inches: 12.5". Includes: Ears, Swing Bracket, Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.

$ 416.25 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 7010-8

Rexel Part # 16134

UPC 786358523704

UNSPSC 39121308

Cubic Inches 12.5 in

Gangs 1

Material Phenolic

Mounting Old Work

Product Depth 2 11/16 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch