Carlon B120R Switch/Outlet Box, 1-Gang, Depth: 3-5/8", Ear Brackets, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    B120R
  • Rexel Part Number:

    18493
  • UPC:

    034481124030

1-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 20". Includes: Ears, Clamps.

$ 413.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # B120R

Rexel Part # 18493

UPC 034481124030

UNSPSC 39121308

Cubic Inches 20 in

Gangs 1

Material Non-Metallic

Mounting Old Work

Product Depth 3 5/8 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch