Carlon B355R Switch/Outlet Box, 1-Gang, Depth: 3.69", Ear Brackets, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    B355R
  • Rexel Part Number:

    18244
  • UPC:

    034481145561

3-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3.69". Cubic Inches: 55". Includes: Ears, Clamps.

$ 801.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # B355R

Rexel Part # 18244

UPC 034481145561

UNSPSC 39121308

Cubic Inches 55 in

Gangs 3

Material Non-Metallic

Mounting Old Work

Product Depth 2 5/8 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch