Carlon B468R Switch/Outlet Box, 4-Gang, Depth: 3.56", Old Work, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    B468R
  • Rexel Part Number:

    17940
  • UPC:

    034481158059

4-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3.56". Cubic Inches: 68". Includes: Ears, Clamps.

$ 1,287.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # B468R

Rexel Part # 17940

UPC 034481158059

UNSPSC 39121308

Cubic Inches 68 in

Gangs 4

Material Non-Metallic

Mounting Old Work

Product Depth 3 1/2 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch