Thomas & Betts E-18-4 Switch/Outlet Box, 1-Gang, Depth: 3", Brackets, Non-Metallic

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    E-18-4
  • Rexel Part Number:

    16780
  • UPC:

    785991017748

1-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3". Cubic Inches: 18". Includes: Wing Brackets, Clamps.

$ 365.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # E-18-4

Rexel Part # 16780

UPC 785991017748

UNSPSC 39121308

Cubic Inches 18 in

Gangs 1

Material Non-Metallic

Mounting Old Work

Product Depth 2 1/4 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch