Arlington 8081FC Siding Box Kit, Depth: .375", 1-Gang, UV Rated Plastic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    8081FC
  • Rexel Part Number:

    13033
  • UPC:

    01899710939

Siding Box Kit, Depth: .375 Inch, Cubic Inches: 15.5, 1-Gang, UV Rated Plastic, For Vertical Mounting of Large Fixtures on Siding

$ 443.90 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 8081FC

Rexel Part # 13033

UPC 01899710939

UNSPSC 39121311

Cubic Inches 15.5 in

Gangs 1

Material Plastic

Mounting Surface

Product Depth .375 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch