Leviton 42777-1WA Surface-Mount Back Box, 1-Gang, White, Fire Retardant Phenolic

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    42777-1WA
  • Rexel Part Number:

    37138
  • UPC:

    078477963593

Surface-Mount Back Box, Single-Gang, White, Fire Retardant Phenolic, 1.89" Deep

$ 5.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 42777-1WA

Rexel Part # 37138

UPC 078477963593

UNSPSC 43223307

Color White

Cubic Inches 18 in

Gangs 1

Material Plastic

Mounting Surface

Product Depth 1.890 in

Product Height 4.72 in

Product Width 2.960 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch