Leviton 42777-1WB Surface-Mount Back Box, 1-Gang, White, Fire Retardant Phenolic

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    42777-1WB
  • Rexel Part Number:

    37183
  • UPC:

    078477963548

Surface-Mount Back Box, Single-Gang, White, Fire Retardant Phenolic, 1.45 Inch Deep

$ 5.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 42777-1WB

Rexel Part # 37183

UPC 078477963548

UNSPSC 39121444

Color White

Cubic Inches 18 in

Gangs 1

Material Plastic

Mounting Surface

Product Depth 1.450 in

Product Height 4.72 in

Product Width 2.960 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch