Carlon E9811FN FS Box, 1-Gang, 1" Hubs, Feed-Thru, Type FSD, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E9811FN
  • Rexel Part Number:

    33304
  • UPC:

    034481048916

1-Gang, FS Box, 1 Inch Hubs, Feed-Thru, Type FSD, Cubic Inches: 25, Non-Metallic

$ 1,101.76 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E9811FN

Rexel Part # 33304

UPC 034481048916

UNSPSC 39121332

Cubic Inches 25 in

Material Non-Metallic

Type Surface Mount

Place your Will Call order by clicking the cart button next to the appropriate Branch