Allied Moulded 1096-Z4 Switch/Outlet Box with Bracket, Depth: 3", 1-Gang, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    1096-Z4
  • Rexel Part Number:

    14820
  • UPC:

    085339244066

Switch/Outlet Box with 1/2 Inch Offset Bracket, Depth: 3 Inch, Cubic Inches; 18, 1-Gang, Non-Metallic

$ 139.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 1096-Z4

Rexel Part # 14820

UPC 085339244066

UNSPSC 39121308

Cubic Inches 18 in

Gangs 1

Material Non-Metallic

Mounting Bracket

Product Depth 3 in

Product Height 3 13/16 in

Product Width 2 1/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch