Allied Moulded 1098-Z4 Switch/Outlet Box with Bracket, Depth: 3-1/4", 1-Gang, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    1098-Z4
  • Rexel Part Number:

    14191
  • UPC:

    085339250401

1-Gang, Switch/Outlet Box with 1/2" Offset Bracket, Thermoset Fiberglass, Depth: 3-1/4". Cubic Inches: 20.5".

$ 140.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 1098-Z4

Rexel Part # 14191

UPC 085339250401

UNSPSC 39121308

Cubic Inches 20.5 in

Gangs 1

Material Fiberglass

Mounting Bracket

Product Depth 3 1/4 in

Product Height 3 13/16 in

Product Width 2 1/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch