Allied Moulded 1099-Z4 Switch/Outlet Box with Bracket, Depth: 3 1/4", 1-Gang, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    1099-Z4
  • Rexel Part Number:

    14321
  • UPC:

    085339260035

Switch/Outlet Box with Bracket, Depth: 3 1/4 inch, 1-Gang, Cubic Inches: 20.5, Non-Metallic

$ 141.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 1099-Z4

Rexel Part # 14321

UPC 085339260035

UNSPSC 39121308

Cubic Inches 22.5 in

Gangs 1

Material Fiberglass

Mounting Bracket

Product Depth 3 9/16 in

Product Height 3 27/32 in

Product Width 2 1/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch