Allied Moulded 2300-Z2K Switch/Outlet Box with Bracket, Depth: 3", 2-Gang, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    2300-Z2K
  • Rexel Part Number:

    105629
  • UPC:

    085339124016

Switch/Outlet Box with Offset Bracket, Depth: 3 inch, 2-Gang, Cubic Inches: 32.5, 1-1/4 InchSpeed Klamps, Non-Metallic

$ 296.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 2300-Z2K

Rexel Part # 105629

UPC 085339124016

UNSPSC 39121308

Cubic Inches 32.5 in

Gangs 2

Material Non-Metallic

Mounting Bracket

Product Depth 3 in

Product Height 3 3/4 in

Product Width 4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch