Allied Moulded 3300-2Z2K Switch/Outlet Box with Bracket, Depth: 3", 3-Gang, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    3300-2Z2K
  • Rexel Part Number:

    605856
  • UPC:

    085339147022

Switch/Outlet Box with Bracket, Depth: 3 Inch, 3-Gang, Cubic Inches: 46, Non-Metallic

$ 437.41 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 3300-2Z2K

Rexel Part # 605856

UPC 085339147022

UNSPSC 39121308

Cubic Inches 46 in

Gangs 3

Material Non-Metallic

Mounting Bracket

Product Depth 3 in

Product Height 3 3/4 in

Product Width 5 11/16 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch