Allied Moulded 4300-NB Switch/Outlet Box, Depth; 3", 4-Gang, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    4300-NB
  • Rexel Part Number:

    85055
  • UPC:

    085339162704

Switch/Outlet Box, 4-Gang, Depth: 3 Inch, Cubic Inches: 60, Nail-On, Adjustable Bar, Non-Metallic

$ 558.92 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 4300-NB

Rexel Part # 85055

UPC 085339162704

UNSPSC 39121308

Cubic Inches 60 in

Gangs 4

Material Fiberglass

Mounting Nail-On

Product Depth 3 in

Product Height 3 3/4 in

Product Width 7 1/2 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch