Allied Moulded 4300-NBK Switch/Outlet Box with Bracket, Depth: 3", 4-Gang, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    4300-NBK
  • Rexel Part Number:

    85044
  • UPC:

    085339162711

Switch/Outlet Box with Stabilizing Bar, 4-Gang, Depth: 3". Cubic Inches: 60.0. Nail-On, Thermoset Fiberglass, Includes: Clamps.

$ 555.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 4300-NBK

Rexel Part # 85044

UPC 085339162711

UNSPSC 39121308

Cubic Inches 60 in

Gangs 4

Material Non-Metallic

Mounting Bracket

Product Depth 3 in

Product Height 3 3/4 in

Product Width 7 1/2 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch