Allied Moulded 5305-NBK Switch/Outlet Box, Depth; 3-9/16", 5-Gang, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    5305-NBK
  • Rexel Part Number:

    14069
  • UPC:

    085339180029

Switch/Outlet Box, 5-Gang, Depth: 3-9/16 Inch, Cubic Inches: 94, Nail-On, Adjustable Bar, Non-Metallic

$ 1,648.09 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 5305-NBK

Rexel Part # 14069

UPC 085339180029

UNSPSC 39121308

Cubic Inches 94 in

Gangs 5

Material Fiberglass

Mounting Nail-On

Product Depth 3 9/16 in

Product Height 3 3/4 in

Product Width 9 5/16 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch