Allied Moulded 9339-Z+1 Switch/Outlet Box with Bracket, Depth: 1-1/4", 2-Gang, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9339-Z+1
  • Rexel Part Number:

    200283
  • UPC:

    085339103141

Switch/Outlet Box, 1-Gang, 4 Inch x 4 Inch, Depth: 1-1/4 Inch, Cubic Inches: 16.0, Wire Clamps, Non-Metallic.

$ 233.77 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9339-Z+1

Rexel Part # 200283

UPC 085339103141

UNSPSC 39121332

Cubic Inches 16 in

Gangs 2

Material Non-Metallic

Mounting Bracket

Product Depth 1 1/4 in

Product Height 4 1/4 in

Product Width 4 1/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch