Allied Moulded P-241H Switch/Outlet Box with Bracket, Depth: 3-9/16", 1-Gang, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    P-241H
  • Rexel Part Number:

    334771
  • UPC:

    085339249078

1-Gang, Switch/Outlet Box with Offset Bracket, Non-Metallic, Depth: 3-9/16". Cubic Inches: 24".

$ 173.24 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # P-241H

Rexel Part # 334771

UPC 085339249078

UNSPSC 39121308

Cubic Inches 24 in

Gangs 1

Material Non-Metallic

Mounting Bracket

Product Depth 3 9/16 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch