Allied Moulded P-442HQT Switch/Outlet Box with Bracket, Depth: 3-9/16", 2-Gang, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    P-442HQT
  • Rexel Part Number:

    663639
  • UPC:

    085339440031

2-Gang, Switch/Outlet Box with Offset Bracket, Non-Metallic, Depth: 3-9/16". Cubic Inches: 43.5". Nail-On, Face Bracket Side Mount, Quick Thread™ Device Holes, Includes: Clamps.

$ 489.57 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # P-442HQT

Rexel Part # 663639

UPC 085339440031

UNSPSC 39121308

Cubic Inches 43.5 in

Gangs 2

Material Polycarbonate

Mounting Bracket

Product Depth 3 9/16 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch