Allied Moulded P-643H Switch/Outlet Box with Bracket, Depth: 3-9/16", 3-Gang, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    P-643H
  • Rexel Part Number:

    334790
  • UPC:

    085339463030

3-Gang, Switch/Outlet Box with Offset Bracket, Non-Metallic, Depth: 3-9/19". Cubic Inches: 64". Includes: Clamps.

$ 536.55 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # P-643H

Rexel Part # 334790

UPC 085339463030

UNSPSC 39121308

Cubic Inches 64 in

Gangs 3

Material Non-Metallic

Mounting Bracket

Product Depth 3 9/19 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch