Allied Moulded P-764H Switch/Outlet Box with Bracket, Depth: 3-1/4", 4-Gang, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    P-764H
  • Rexel Part Number:

    334822
  • UPC:

    08533994064

Switch/Outlet Box with Face Bracket (Side Mount), Depth: 3-1/4 Inch, 4-Gang, Cubic Inches: 74.8, Mounts to Steel Stud, (4) Molded-In Speed Klamps, Non-Metallic

$ 761.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # P-764H

Rexel Part # 334822

UPC 08533994064

UNSPSC 39121308

Cubic Inches 74.8 in

Gangs 4

Material Non-Metallic

Mounting Bracket

Product Depth 3 1/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch