Arlington FA101 Switch/Outlet Box, 1-Gang, Adjustable Depth: 1/4" to 1-1/2"

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FA101
  • Rexel Part Number:

    199711
  • UPC:

    018997042415

1-Gang, Switch/Outlet Box for New Construction, Non-Metallic, Adjustable for Wall Thickness from 1/4" to 1-1/2", Mounts Directly to Wood or Steel Stud

$ 307.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FA101

Rexel Part # 199711

UPC 018997042415

UNSPSC 39121308

Cubic Inches 21 in

Gangs 1

Material Non-Metallic

Mounting Bracket

Product Depth 3 7/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch