Arlington FSR404SRD Retrofit 2-Gang Stl Box Red

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FSR404SRD
  • Rexel Part Number:

    204178
  • UPC:

    018997005991

Weatherproof FS Box, 2-Gang, Material: Steel, Color: Red, Size: 4.25 Inch X 4.185 Inch X 2.815 Inch, Construction: One Piece, Cubic Capacity: 33 Inch

$ 1,090.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FSR404SRD

Rexel Part # 204178

UPC 018997005991

UNSPSC 39121308

Color Red

Cubic Inches 33 in

Gangs 2

Knockouts 1/2 in

Material Steel

Mounting Bracket

Product Depth 2.815 in

Product Height 4.25 in

Product Width 4.185 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch