Cantex EZ55QNB Switch/Outlet Box with Bracket, Depth: 2-5/8", 4-Gang, Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    EZ55QNB
  • Rexel Part Number:

    227548
  • UPC:

    088700020054

4-Gang, Switch/Outlet Box with Bracket Support, Nail-On, Non-Metallic, Depth: 2-5/8". Cubic Inches: 55". Includes: Clamps.

$ 1,545.48 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # EZ55QNB

Rexel Part # 227548

UPC 088700020054

UNSPSC 39121308

Cubic Inches 55 in

Gangs 4

Material Non-Metallic

Mounting Nail-On

Product Depth 2 5/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch