Appleton 384-OW Switch Box, Old Work Bracket, 1-Gang, Drawn, Metallic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    384-OW
  • Rexel Part Number:

    98563
  • UPC:

    687855523368

Old Work Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-26. Side Knockouts: (2) 1/2" & (8) 21/32" (Priouts). Bottom Knockouts: (1) 1/2". C

$ 1,362.98 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 384-OW

Rexel Part # 98563

UPC 687855523368

UNSPSC 39121306

Cubic Inches 12.5 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Type Switch Box

Place your Will Call order by clicking the cart button next to the appropriate Branch