Hubbell-Raco 529 Switch Box, Steel, 2-1/2" Deep, NM Clamps, 1/2" KOs, LB Bracket, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    529
  • Rexel Part Number:

    24484
  • UPC:

    050169005293

Switch Box, Steel, 2-1/2 Inch Deep, NM Clamps, End Knockouts: (2) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, LB Bracket 5/8 Inch Set Back, Cubic Inches: 12.5, Steel

$ 1,391.04 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 529

Rexel Part # 24484

UPC 050169005293

UNSPSC 39121303

Cubic Inches 12.5 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Type Switch Box

Place your Will Call order by clicking the cart button next to the appropriate Branch