Hubbell-Raco 562 Switch Box, Gangable, 2-3/4" Deep, TS Bracket, Drawn, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    562
  • Rexel Part Number:

    24211
  • UPC:

    050169005620

TS Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (4) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 12.5". Set Back: 1/2".

$ 1,551.30 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 562

Rexel Part # 24211

UPC 050169005620

UNSPSC 39121303

Cubic Inches 12.5 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 3/4 in

Type Switch Box

Place your Will Call order by clicking the cart button next to the appropriate Branch