Hubbell-Raco 605 Switch Box, Gangable, 3-1/2" Deep, NM Clamps, TS Bracket

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    605
  • Rexel Part Number:

    24087
  • UPC:

    050169006054

TS Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (6) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0". Set Back: 1/2".

$ 1,855.76 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 605

Rexel Part # 24087

UPC 050169006054

UNSPSC 39121303

Cubic Inches 18 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 3 1/2 in

Type Switch Box

Place your Will Call order by clicking the cart button next to the appropriate Branch