Hubbell-Raco 687 Switch Box, Non-Gangable, 4 Gang, Steel, 2-1/2" Deep, FM Bracket

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    687
  • Rexel Part Number:

    36968
  • UPC:

    050169006870

Switch Box, Non-Gangable, 4 Gang, Steel, 2-1/2 Inch Deep, FM Bracket, End Knockouts: (2) 1/2 and (2) 3/4 inch, Bottom Knockouts: (4) 1/2 and (4) 3/4 Inch, Welded, Steel

$ 5,608.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 687

Rexel Part # 36968

UPC 050169006870

UNSPSC 39121303

Cubic Inches 63.5 in

Gangs 4

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Type Switch Box

Place your Will Call order by clicking the cart button next to the appropriate Branch