Pass & Seymour S3-54-S50AC Switch/Outlet Box with Bracket, Depth: 3", 3-Gang, Non-Metallic

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    S3-54-S50AC
  • Rexel Part Number:

    205622
  • UPC:

    785007207422

Switch/Outlet Box, 3/8 Inch Offset Bracket, Depth: 3 Inch, 3-Gang, Cubic Inches: 54, Mounts to Wood/Steel Stud, 6 Quick/Entries Each End, For Use With 3/8 Inch to 5/8 Inch Wallboard, Non-Metallic

$ 699.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # S3-54-S50AC

Rexel Part # 205622

UPC 785007207422

UNSPSC 39121308

Cubic Inches 54 in

Gangs 3

Material Non-Metallic

Mounting Bracket

Product Depth 3 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch