Pass & Seymour S4418-BAC 4" Square Box with Bracket, Depth: 1-1/4", 1-Gang, Non-Metallic

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    S4418-BAC
  • Rexel Part Number:

    204499
  • UPC:

    78500723795

4 Inch Square Box with Bracket, Depth: 1-1/4 Inch, Cubic Inches: 17, 1-Gang, Non-Metallic

$ 4.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # S4418-BAC

Rexel Part # 204499

UPC 78500723795

UNSPSC 39121308

Cubic Inches 17 in

Gangs 1

Material Non-Metallic

Mounting Bracket

Product Depth 1 1/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch