Carlon 118-LB Switch/Outlet Box with Bracket, 1-Gang, Depth: 2-7/8", Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    118-LB
  • Rexel Part Number:

    329338
  • UPC:

    781720085200

1-Gang, Switch/Outlet Box with Bracket, Non-Metallic, Depth: 2-7/8", Width: 2-1/4", Cubic Inches: 18.0".

$ 263.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # 118-LB

Rexel Part # 329338

UPC 781720085200

UNSPSC 39121308

Cubic Inches 18 in

Gangs 1

Material Non-Metallic

Mounting Bracket

Product Depth 2 7/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch