Thomas & Betts 1250-112 Switch/Outlet Box, 1-Gang, Depth: 3-3/8", Bracket, Non-Metallic

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    1250-112
  • Rexel Part Number:

    161197
  • UPC:

    786358565506

1-Gang, Switch/Outlet Box with 1/2" Offset Bracket, Non-Metallic, Depth: 3-3/8". Cubic Inches: 20.3".

$ 361.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 1250-112

Rexel Part # 161197

UPC 786358565506

UNSPSC 39121308

Cubic Inches 20.3 in

Gangs 1

Material Non-Metallic

Mounting Bracket

Product Depth 3 3/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch