Thomas & Betts 2002-738 Switch/Outlet Box with Bracket, Depth: 3-1/4", 2-Gang, Non-Metallic

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2002-738
  • Rexel Part Number:

    16327
  • UPC:

    786358517970

2-Gang, Switch/Outlet Box with 3/8" Offset Bracket, Non-Metallic, Depth 3-1/4". Cubic Inches: 34". Includes: Clamps.

$ 641.64 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2002-738

Rexel Part # 16327

UPC 786358517970

UNSPSC 39121308

Cubic Inches 34 in

Gangs 2

Material Non-Metallic

Mounting Bracket

Product Depth 3 1/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch