Thomas & Betts 4000-N 2-3/8" Deep, 4" Square Switch/Outlet Box

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    4000-N
  • Rexel Part Number:

    16419
  • UPC:

    786358506950

4" Square, Nail-On, Switch/Outlet Box with "N" Bracket, Phenolic, Depth: 2-3/8". Cubic Inches: 30". Includes: Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.

$ 891.49 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 4000-N

Rexel Part # 16419

UPC 786358506950

UNSPSC 39121308

Cubic Inches 30 in

Material Phenolic

Mounting Bracket

Product Depth 2 3/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch