Bowers 460-SB Switch/Outlet Box with Bracket, 4-Gang, Depth: 2-3/4", Non-Metallic

  • Mfr/Brand Name:

    Bowers
  • Mfr Number:

    460-SB
  • Rexel Part Number:

    15359
  • UPC:

    781720085361

4-Gang, Switch/Outlet Box with Bracket, Non-Metallic, Depth: 2-3/4", Width: 7-9/16", Cubic Inches: 60".

$ 1,648.84 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bowers

Mfr Part # 460-SB

Rexel Part # 15359

UPC 781720085361

UNSPSC 39121308

Cubic Inches 60 in

Gangs 1

Material Non-Metallic

Mounting Bracket

Product Depth 2 3/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch