Thomas & Betts 6063-4 2-1/2" Deep, 3-Gang Switch/Outlet Box

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    6063-4
  • Rexel Part Number:

    203387
  • UPC:

    786358522479

3-Gang, Switch/Outlet Box with #4 Swing Bracket, Non-Metallic, Depth: 2-1/2". Cubic Inches: 37". Includes: Clamps.

$ 1,315.57 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 6063-4

Rexel Part # 203387

UPC 786358522479

UNSPSC 39121308

Cubic Inches 37 in

Gangs 3

Material Non-Metallic

Mounting Bracket

Product Depth 2 1/2 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch