Thomas & Betts 7002-2 3-5/8" Deep, 2-Gang Switch/Outlet Box

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    7002-2
  • Rexel Part Number:

    454250
  • UPC:

    786358523056

2-Gang, Switch/Outlet Box with #2 Bottom Bracket, Non-Metallic, Depth: 3-5/8". Cubic Inches: 32.5". Includes: Clamps.

$ 847.67 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 7002-2

Rexel Part # 454250

UPC 786358523056

UNSPSC 39121308

Cubic Inches 32.5 in

Gangs 2

Material Non-Metallic

Mounting Bracket

Product Depth 3 5/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch