Thomas & Betts 7072-N02 2-3/4" Deep, 2-Gang Switch/Outlet Box

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    7072-N02
  • Rexel Part Number:

    270125
  • UPC:

    786358527504

2-Gang, Nail-On, Switch/Outlet Box with "N" Bracket, Non-Metallic, Depth: 2-3/4". Cubic Inches: 24". Includes: #36 Clamps.

$ 663.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 7072-N02

Rexel Part # 270125

UPC 786358527504

UNSPSC 39121308

Cubic Inches 24 in

Gangs 2

Material Non-Metallic

Mounting Bracket

Product Depth 2 3/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch