Thomas & Betts 7074-02-BH 2-5/8" Deep, 4-Gang Switch/Outlet Box

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    7074-02-BH
  • Rexel Part Number:

    270140
  • UPC:

    786358528501

4-Gang, Switch/Outlet Box with Bottom Bracket, Non-Metallic, Depth: 2-5/8". Cubic Inches: 48". Includes: Clamps.

$ 809.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 7074-02-BH

Rexel Part # 270140

UPC 786358528501

UNSPSC 39121308

Cubic Inches 48 in

Gangs 4

Material Non-Metallic

Mounting Bracket

Product Depth 2 5/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch