Carlon B232B-UPC Switch/Outlet Box with Bracket, 3-Gang, Depth: 3", Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    B232B-UPC
  • Rexel Part Number:

    18606
  • UPC:

    034481039839

2-Gang, Switch/Outlet Box with Bracket, Non-Metallic, Depth: 3", Width: 4", Cubic Inches: 32".

$ 646.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # B232B-UPC

Rexel Part # 18606

UPC 034481039839

UNSPSC 39121308

Cubic Inches 32 in

Gangs 2

Material Non-Metallic

Mounting Bracket

Product Depth 3 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch