Carlon B455A-UPC Switch/Outlet Box with Bracket, 4-Gang, Depth: 2-1/2", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    B455A-UPC
  • Rexel Part Number:

    17514
  • UPC:

    034481020615

4-Gang, Switch/Outlet Box with Bracket Support, Nail-On, Non-Metallic, Depth: 2-1/2". Cubic Inches: 55". Includes: Clamps.

$ 740.76 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # B455A-UPC

Rexel Part # 17514

UPC 034481020615

UNSPSC 39121308

Cubic Inches 55 in

Gangs 4

Material Non-Metallic

Mounting Bracket

Product Depth 2 1/2 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch